Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N052
Zoro # G922962995
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Bore Thread Size
10.192"-6
Screw Thread Size
10.192"-6
Standards
ABEC, ABMA, ANSI Class 3, SAE
System of Measurement
Inch
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N052
- Zoro #
- G922962995
- UPC #
- -
- Country of Origin
- United States
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- System of Measurement
- Inch
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.008 in
- Bore Type
- Threaded Bore
- Nut Material
- Carbon Steel
- Industry Number
- N052
- Compatible Lock Washer
- W52
- Nut Material Finish
- Plain
- Chamfer Angle
- 30 Degrees
- Nut Material Grade
- AISI 1000/1200
Description
Bearing Lock Nut, Industry Standard Size N052, Bore Thread Size 10.192 In.-6, Nut Outside Diameter 12 3/16 in, Face Diameter 11 13/32 in, Nut Width 1 13/32 in, Bearing Face Maximum TIR 0.008 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 30 Degrees , Compatible Lock Washer W52, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.86 in, Screw Thread Size 10.192 In.-6