Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN28
Zoro # G622963629
product price:Â
$
73.45
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Face Diameter
6 17/32 in
Chamfer Angle
50 Degrees
Nut Material
Carbon Steel
Industry Number
AN28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN28
- Zoro #
- G622963629
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Lock Nut
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Chamfer Angle
- 50 Degrees
- Nut Material
- Carbon Steel
- Industry Number
- AN28
- Nut Material Finish
- Plain
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- System of Measurement
- Inch
- Nut Material Grade
- AISI 1000/1200
- Bearing Face Maximum TIR
- 0.006 in
- Compatible Lock Washer
- W28
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size AN28, Bore Thread Size 5.497 In.-12, Nut Outside Diameter 7 3/32 in, Face Diameter 6 17/32 in, Nut Width 15/16 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W28, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.61 in, Screw Thread Size 5.497 In.-12