Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN22
Zoro # G422963447
product price:Â
$
41.79
/ea
Key Features
Standards
ABEC, ABMA, ANSI Class 3, SAE
Bore Diameter
4.325 in
Locating Slot Width
0.485 in
Bore Thread Size
4.325"-12
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN22
- Zoro #
- G422963447
- UPC #
- -
- Country of Origin
- China
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- System of Measurement
- Inch
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W22
- Bearing Face Maximum TIR
- 0.004 in
- Chamfer Angle
- 50 Degrees
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- Industry Number
- AN22
Description
Bearing Lock Nut, Industry Standard Size AN22, Bore Thread Size 4.325 In.-12, Nut Outside Diameter 5 23/32 in, Face Diameter 5 9/32 in, Nut Width 25/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W22, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.485 in, Screw Thread Size 4.325 In.-12