Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N06
Zoro # G222963593
product price:Â
$
4.69
/ea
Key Features
Bore Diameter
1.173 in
Compatible Lock Washer
W06
Standards
ABEC, ABMA, ANSI Class 3, SAE
Nut Width
13/32 in
Chamfer Angle
50 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N06
- Zoro #
- G222963593
- UPC #
- -
- Country of Origin
- China
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W06
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Chamfer Angle
- 50 Degrees
- Bearing Face Maximum TIR
- 0.002 in
- Nut Material Grade
- AISI 1000/1200
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- Industry Number
- N06
- Bore Type
- Threaded Bore
- System of Measurement
- Inch
Description
Bearing Lock Nut, Industry Standard Size N06, Bore Thread Size 1.173 In.-18, Nut Outside Diameter 1 3/4 in, Face Diameter 1 1/2 in, Nut Width 13/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W06, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.178 in, Screw Thread Size 1.173 In.-18