Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N09
- Zoro # G522963859
product price:Â
$
6.59
/ea
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Nut Material Finish
Plain
Standards
ABEC, ABMA, ANSI Class 3, SAE
System of Measurement
Inch
Compatible Lock Washer
W09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N09
- Zoro #
- G522963859
- UPC #
- -
- Country of Origin
- China
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Finish
- Plain
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- System of Measurement
- Inch
- Compatible Lock Washer
- W09
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Nut Material
- Carbon Steel
- Industry Number
- N09
- Bore Type
- Threaded Bore
- Bearing Face Maximum TIR
- 0.004 in
- Chamfer Angle
- 50 Degrees
Description
Bearing Lock Nut, Industry Standard Size N09, Bore Thread Size 1.767 In.-18, Nut Outside Diameter 2 17/32 in, Face Diameter 2 9/32 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W09, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 1.167 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.