Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM20
Zoro # G122964119
product price:Â
$
90.15
/ea
Key Features
System of Measurement
Metric
Bore Thread Size
M100x2.00
Compatible Lock Washer
MB20
Industry Number
KM20
Nut Outside Diameter
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM20
- Zoro #
- G122964119
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- MB20
- Industry Number
- KM20
- Bearing Face Maximum TIR
- 0.002 in
- Standards
- ISO
- Chamfer Angle
- 30 Degrees
- Nut Material
- Carbon Steel
- Nut Material Grade
- AISI 1000/1200
- Bore Type
- Threaded Bore
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Construction
- 1-Piece Clamp-On
- Nut Material Finish
- Plain
Description
Bearing Lock Nut, Industry Standard Size KM20, Bore Thread Size M100x2.00, Nut Outside Diameter 5 1/8 in, Face Diameter 4 23/32 in, Nut Width 23/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB20, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 10 mm