Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N18
Zoro # G222964842
product price:Â
$
44.99
/ea
Key Features
Nut Width
11/16 in
System of Measurement
Inch
Industry Number
N18
Bore Type
Threaded Bore
Compatible Lock Washer
W18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N18
- Zoro #
- G222964842
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Industry Number
- N18
- Item
- Bearing Lock Nut
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- W18
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- Bearing Face Maximum TIR
- 0.004 in
Description
Bearing Lock Nut, Industry Standard Size N18, Bore Thread Size 3.527 In.-11, Nut Outside Diameter 3 17/32 in, Face Diameter 4 9/32 in, Nut Width 11/16 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W18, Locating Slot Width 0.36 in, Screw Thread Size 3.527 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.