Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN32
Zoro # G322963752
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Nut Outside Diameter
8 1/16 in
Nut Material Finish
Plain
Compatible Lock Washer
W32
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Nut Width
1 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN32
- Zoro #
- G322963752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Outside Diameter
- 8 1/16 in
- Nut Width
- 1 1/32 in
- Screw Thread Size
- 6.284"-8
- Face Diameter
- 7 7/16 in
- Bore Diameter
- 6.284 in
- Bore Thread Size
- 6.284"-8
- Locating Slot Width
- 0.61 in
Details
- Nut Material Finish
- Plain
- Compatible Lock Washer
- W32
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Grade
- AISI 1000/1200
- Industry Number
- AN32
- Chamfer Angle
- 50 Degrees
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.006 in
- System of Measurement
- Inch
- Nut Material
- Carbon Steel
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size AN32, Bore Thread Size 6.284 In.-8, Nut Outside Diameter 8 1/16 in, Face Diameter 7 7/16 in, Nut Width 1 1/32 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W32, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.61 in, Screw Thread Size 6.284 In.-8