Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN26
Zoro # G522962517
product price:Â
$
68.25
/ea
Key Features
Nut Outside Diameter
6 3/4 in
Compatible Lock Washer
W26
Bore Type
Threaded Bore
Bore Diameter
5.106 in
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN26
- Zoro #
- G522962517
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nut Outside Diameter
- 6 3/4 in
- Bore Diameter
- 5.106 in
- Locating Slot Width
- 0.61 in
- Screw Thread Size
- 5.106"-12
- Bore Thread Size
- 5.106"-12
- Nut Width
- 7/8 in
- Face Diameter
- 6 3/16 in
Details
- Compatible Lock Washer
- W26
- Bore Type
- Threaded Bore
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material
- Carbon Steel
- Nut Material Grade
- AISI 1000/1200
- Bearing Face Maximum TIR
- 0.004 in
- Item
- Bearing Lock Nut
- System of Measurement
- Inch
- Nut Material Finish
- Plain
- Chamfer Angle
- 50 Degrees
- Industry Number
- AN26
Description
Bearing Lock Nut, Industry Standard Size AN26, Bore Thread Size 5.106 In.-12, Nut Outside Diameter 6 3/4 in, Face Diameter 6 3/16 in, Nut Width 7/8 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W26, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.61 in, Screw Thread Size 5.106 In.-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.