Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N03
Zoro # G022962246
product price:Â
$
5.59
/ea
Key Features
Nut Material Finish
Plain
System of Measurement
Inch
Bore Type
Threaded Bore
Standards
ABEC, ABMA, ANSI Class 3, SAE
Face Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N03
- Zoro #
- G022962246
- UPC #
- -
- Country of Origin
- China
Dimensions
- Face Diameter
- 15/16 in
- Locating Slot Width
- 0.12 in
- Bore Thread Size
- 0.664"-32
- Nut Outside Diameter
- 1 1/8 in
- Nut Width
- 11/32 in
- Screw Thread Size
- 0.664"-32
- Bore Diameter
- 0.664 in
Details
- Nut Material Finish
- Plain
- System of Measurement
- Inch
- Bore Type
- Threaded Bore
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material Grade
- AISI 1000/1200
- Industry Number
- N03
- Nut Material
- Carbon Steel
- Chamfer Angle
- 50 Degrees
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.002 in
- Compatible Lock Washer
- W03
Description
Bearing Lock Nut, Industry Standard Size N03, Bore Thread Size 0.664 In.-32, Nut Outside Diameter 1 1/8 in, Face Diameter 15/16 in, Nut Width 11/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W03, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.12 in, Screw Thread Size 0.664 In.-32