Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM4
- Zoro # G422964574
product price:Â
$
14.65
/ea
Key Features
Industry Number
KM4
Nut Material
Carbon Steel
Bearing Face Maximum TIR
0.002 in
Nut Width
1/4 in
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM4
- Zoro #
- G422964574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 1/4 in
- Bore Diameter
- 20 mm
- Face Diameter
- 1 1/32 in
- Locating Slot Width
- 4 mm
- Bore Thread Size
- M20x1.00
- Screw Thread Size
- M20x1.00
- Nut Outside Diameter
- 1 1/4 in
Details
- Industry Number
- KM4
- Nut Material
- Carbon Steel
- Bearing Face Maximum TIR
- 0.002 in
- Compatible Lock Washer
- MB4
- Nut Construction
- 1-Piece Clamp-On
- Bore Type
- Threaded Bore
- Item
- Bearing Lock Nut
- Chamfer Angle
- 30 Degrees
- Nut Material Finish
- Plain
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material Grade
- AISI 1000/1200
- System of Measurement
- Metric
- Standards
- ISO
Description
Bearing Lock Nut, Industry Standard Size KM4, Bore Thread Size M20x1.00, Nut Outside Diameter 1 1/4 in, Face Diameter 1 1/32 in, Nut Width 1/4 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB4, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 4 mm, Screw Thread Size M20x1.00