Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN34
Zoro # G622964251
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Nut Material Finish
Plain
Bearing Face Maximum TIR
0.006 in
System of Measurement
Inch
Chamfer Angle
50 Degrees
Bore Thread Size
6.659"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN34
- Zoro #
- G622964251
- UPC #
- -
- Country of Origin
- United States
- Nut Material Finish
- Plain
- Bearing Face Maximum TIR
- 0.006 in
- System of Measurement
- Inch
- Chamfer Angle
- 50 Degrees
- Item
- Bearing Lock Nut
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Compatible Lock Washer
- W34
- Bore Type
- Threaded Bore
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Industry Number
- AN34
- Nut Material
- Carbon Steel
- Nut Material Grade
- AISI 1000/1200
Description
Bearing Lock Nut, Industry Standard Size AN34, Bore Thread Size 6.659 In.-8, Nut Outside Diameter 8 21/32 in, Face Diameter 8 1/32 in, Nut Width 1 1/16 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W34, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.61 in, Screw Thread Size 6.659 In.-8