Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N11
Zoro # G622963117
product price:Â
$
8.15
/ea
Key Features
Nut Width
1/2 in
Bore Thread Size
2.157"-18
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Compatible Lock Washer
W11
Bore Type
Threaded Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N11
- Zoro #
- G622963117
- UPC #
- -
- Country of Origin
- China
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Compatible Lock Washer
- W11
- Bore Type
- Threaded Bore
- Industry Number
- N11
- Bearing Face Maximum TIR
- 0.004 in
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material Grade
- AISI 1000/1200
- System of Measurement
- Inch
- Chamfer Angle
- 50 Degrees
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size N11, Bore Thread Size 2.157 In.-18, Nut Outside Diameter 2 31/32 in, Face Diameter 2 21/32 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W11, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 2.157 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.