Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM1
- Zoro # G522963521
product price:Â
$
13.25
/ea
Key Features
Screw Thread Size
M12x1.00
Bore Type
Threaded Bore
Standards
ISO
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Locating Slot Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM1
- Zoro #
- G522963521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Thread Size
- M12x1.00
- Locating Slot Width
- 3 mm
- Nut Outside Diameter
- 7/8 in
- Face Diameter
- 21/32 in
- Nut Width
- 5/32 in
- Bore Diameter
- 12 mm
- Bore Thread Size
- M12x1.00
Details
- Bore Type
- Threaded Bore
- Standards
- ISO
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- System of Measurement
- Metric
- Nut Construction
- 1-Piece Clamp-On
- Nut Material Finish
- Plain
- Nut Material Grade
- AISI 1000/1200
- Chamfer Angle
- 30 Degrees
- Bearing Face Maximum TIR
- 0.002 in
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- MB1
- Nut Material
- Carbon Steel
- Industry Number
- KM1
Description
Bearing Lock Nut, Industry Standard Size KM1, Bore Thread Size M12x1.00, Nut Outside Diameter 7/8 in, Face Diameter 21/32 in, Nut Width 5/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB1, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 3 mm, Screw Thread Size M12x1.00