Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # AN40
- Zoro # G422962846
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Nut Material
Carbon Steel
Locating Slot Width
0.735 in
Nut Material Finish
Plain
Nut Outside Diameter
9 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN40
- Zoro #
- G422962846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Locating Slot Width
- 0.735 in
- Nut Outside Diameter
- 9 27/32 in
- Nut Width
- 1 3/16 in
- Screw Thread Size
- 7.847"-8
- Bore Diameter
- 7.847 in
- Bore Thread Size
- 7.847"-8
- Face Diameter
- 9 5/32 in
Details
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- W40
- Item
- Bearing Lock Nut
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Industry Number
- AN40
- Chamfer Angle
- 50 Degrees
- Bearing Face Maximum TIR
- 0.006 in
- Nut Material Grade
- AISI 1000/1200
- System of Measurement
- Inch
Description
Bearing Lock Nut, Industry Standard Size AN40, Bore Thread Size 7.847 In.-8, Nut Outside Diameter 9 27/32 in, Face Diameter 9 5/32 in, Nut Width 1 3/16 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W40, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.735 in, Screw Thread Size 7.847 In.-8