Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM14
Zoro # G022964042
product price:Â
$
40.69
/ea
Key Features
Bore Type
Threaded Bore
Standards
ISO
Face Diameter
3 11/32 in
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Nut Construction
1-Piece Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM14
- Zoro #
- G022964042
- UPC #
- -
- Country of Origin
- United States
- Bore Type
- Threaded Bore
- Standards
- ISO
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Construction
- 1-Piece Clamp-On
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
- Nut Material Grade
- AISI 1000/1200
- Chamfer Angle
- 30 Degrees
- Bearing Face Maximum TIR
- 0.002 in
- System of Measurement
- Metric
- Compatible Lock Washer
- MB14
- Industry Number
- KM14
Description
Bearing Lock Nut, Industry Standard Size KM14, Bore Thread Size M70x2.00, Nut Outside Diameter 3 5/8 in, Face Diameter 3 11/32 in, Nut Width 15/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB14, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.