Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N04
Zoro # G122961811
product price:Â
$
5.89
/ea
Key Features
Bore Type
Threaded Bore
Locating Slot Width
0.178 in
Chamfer Angle
50 Degrees
Nut Outside Diameter
1 3/8 in
Compatible Lock Washer
W04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N04
- Zoro #
- G122961811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Locating Slot Width
- 0.178 in
- Nut Outside Diameter
- 1 3/8 in
- Bore Diameter
- 0.781 in
- Nut Width
- 3/8 in
- Face Diameter
- 1 1/8 in
- Bore Thread Size
- 0.781"-32
- Screw Thread Size
- 0.781"-32
Details
- Bore Type
- Threaded Bore
- Chamfer Angle
- 50 Degrees
- Compatible Lock Washer
- W04
- Nut Material
- Carbon Steel
- Industry Number
- N04
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Nut Material Finish
- Plain
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.002 in
- System of Measurement
- Inch
Description
Bearing Lock Nut, Industry Standard Size N04, Bore Thread Size 0.781 In.-32, Nut Outside Diameter 1 3/8 in, Face Diameter 1 1/8 in, Nut Width 3/8 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W04, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.178 in, Screw Thread Size 0.781 In.-32