Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N17
- Zoro # G422962990
product price:Â
$
52.69
/ea
Key Features
Bearing Face Maximum TIR
0.004 in
Industry Number
N17
Locating Slot Width
0.36 in
Nut Width
5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N17
- Zoro #
- G422962990
- UPC #
- -
- Country of Origin
- United States
- Bearing Face Maximum TIR
- 0.004 in
- Industry Number
- N17
- System of Measurement
- Inch
- Compatible Lock Washer
- W17
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Bore Type
- Threaded Bore
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size N17, Bore Thread Size 3.340 In.-11, Nut Outside Diameter 3 11/32 in, Face Diameter 4 1/32 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W17, Locating Slot Width 0.36 in, Screw Thread Size 3.34 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.