Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # AN36
Zoro # G722961822
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Nut Width
1 3/32 in
Bearing Face Maximum TIR
0.006 in
Screw Thread Size
7.066"-8
Standards
ABEC, ABMA, ANSI Class 3, SAE
Bore Diameter
7.066 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN36
- Zoro #
- G722961822
- UPC #
- -
- Country of Origin
- United States
- Bearing Face Maximum TIR
- 0.006 in
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Item
- Bearing Lock Nut
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- System of Measurement
- Inch
- Compatible Lock Washer
- W36
- Chamfer Angle
- 50 Degrees
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- Industry Number
- AN36
Description
Bearing Lock Nut, Industry Standard Size AN36, Bore Thread Size 7.066 In.-8, Nut Outside Diameter 9 1/16 in, Face Diameter 8 3/8 in, Nut Width 1 3/32 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W36, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.735 in, Screw Thread Size 7.066 In.-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.