Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM17
Zoro # G322962847
product price:Â
$
64.95
/ea
Key Features
Chamfer Angle
30 Degrees
Bearing Face Maximum TIR
0.002 in
Nut Material Grade
AISI 1000/1200
Nut Material Finish
Plain
Compatible Lock Washer
MB17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM17
- Zoro #
- G322962847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Thread Size
- M85x2.00
- Screw Thread Size
- M85x2.00
- Nut Outside Diameter
- 4 11/32 in
- Nut Width
- 5/8 in
- Locating Slot Width
- 8 mm
- Face Diameter
- 4 1/32 in
- Bore Diameter
- 85 mm
Details
- Chamfer Angle
- 30 Degrees
- Bearing Face Maximum TIR
- 0.002 in
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- Compatible Lock Washer
- MB17
- Nut Material
- Carbon Steel
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- Nut Construction
- 1-Piece Clamp-On
- System of Measurement
- Metric
- Item
- Bearing Lock Nut
- Industry Number
- KM17
- Standards
- ISO
Description
Bearing Lock Nut, Industry Standard Size KM17, Bore Thread Size M85x2.00, Nut Outside Diameter 4 11/32 in, Face Diameter 4 1/32 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB17, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.