Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # KM9
- Zoro # G822963146
product price:Â
$
21.15
/ea
Key Features
Bore Thread Size
M45x1.50
Nut Width
13/32 in
Nut Material Grade
AISI 1000/1200
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Screw Thread Size
M45x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM9
- Zoro #
- G822963146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Thread Size
- M45x1.50
- Nut Width
- 13/32 in
- Screw Thread Size
- M45x1.50
- Nut Outside Diameter
- 2 9/16 in
- Locating Slot Width
- 6 mm
- Face Diameter
- 2 7/32 in
- Bore Diameter
- 45 mm
Details
- Item
- Bearing Lock Nut
- Nut Material Grade
- AISI 1000/1200
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Standards
- ISO
- Nut Material
- Carbon Steel
- Chamfer Angle
- 30 Degrees
- Compatible Lock Washer
- MB9
- Nut Material Finish
- Plain
- Nut Construction
- 1-Piece Clamp-On
- System of Measurement
- Metric
- Bearing Face Maximum TIR
- 0.002 in
- Bore Type
- Threaded Bore
- Industry Number
- KM9
Description
Bearing Lock Nut, Industry Standard Size KM9, Bore Thread Size M45x1.50, Nut Outside Diameter 2 9/16 in, Face Diameter 2 7/32 in, Nut Width 13/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB9, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 6 mm, Screw Thread Size M45x1.50