Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM8
Zoro # G922964333
product price:Â
$
20.79
/ea
Key Features
System of Measurement
Metric
Nut Material Finish
Plain
Nut Width
11/32 in
Standards
ISO
Screw Thread Size
M40x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM8
- Zoro #
- G922964333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 11/32 in
- Screw Thread Size
- M40x1.50
- Bore Thread Size
- M40x1.50
- Bore Diameter
- 40 mm
- Locating Slot Width
- 6 mm
- Nut Outside Diameter
- 2 9/32 in
- Face Diameter
- 1 31/32 in
Details
- System of Measurement
- Metric
- Nut Material Finish
- Plain
- Standards
- ISO
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material
- Carbon Steel
- Industry Number
- KM8
- Compatible Lock Washer
- MB8
- Bearing Face Maximum TIR
- 0.002 in
- Chamfer Angle
- 30 Degrees
- Nut Material Grade
- AISI 1000/1200
- Bore Type
- Threaded Bore
- Nut Construction
- 1-Piece Clamp-On
- Item
- Bearing Lock Nut
Description
Bearing Lock Nut, Industry Standard Size KM8, Bore Thread Size M40x1.50, Nut Outside Diameter 2 9/32 in, Face Diameter 1 31/32 in, Nut Width 11/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB8, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 6 mm