Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N19
Zoro # G123331101
product price:Â
$
66.29
/ea
Key Features
Industry Number
N19
Compatible Lock Washer
W19
Nut Material
Carbon Steel
Nut Width
23/32 in
Screw Thread Size
3.73"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N19
- Zoro #
- G123331101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 23/32 in
- Screw Thread Size
- 3.73"-11
- Locating Slot Width
- 0.36 in
- Bore Thread Size
- 3.730"-11
- Face Diameter
- 4 9/16 in
- Bore Diameter
- 3.73 in
- Nut Outside Diameter
- 3 23/32 in
Details
- Industry Number
- N19
- Compatible Lock Washer
- W19
- Nut Material
- Carbon Steel
- Bore Type
- Threaded Bore
- Nut Material Finish
- Plain
- Bearing Face Maximum TIR
- 0.004 in
- Item
- Bearing Lock Nut
- System of Measurement
- Inch
Description
Bearing Lock Nut, Industry Standard Size N19, Bore Thread Size 3.730 In.-11, Nut Outside Diameter 3 23/32 in, Face Diameter 4 9/16 in, Nut Width 23/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W19, Locating Slot Width 0.36 in, Screw Thread Size 3.73 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.