Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N13
Zoro # G022964172
product price:Â
$
11.45
/ea
Key Features
Nut Material Grade
AISI 1000/1200
Chamfer Angle
50 Degrees
Bore Thread Size
2.548"-18
Screw Thread Size
2.548"-18
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N13
- Zoro #
- G022964172
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Thread Size
- 2.548"-18
- Screw Thread Size
- 2.548"-18
- Bore Diameter
- 2.548 in
- Locating Slot Width
- 0.24 in
- Nut Width
- 9/16 in
- Face Diameter
- 3 1/16 in
- Nut Outside Diameter
- 3 3/8 in
Details
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Chamfer Angle
- 50 Degrees
- System of Measurement
- Inch
- Bore Type
- Threaded Bore
- Industry Number
- N13
- Bearing Face Maximum TIR
- 0.004 in
- Compatible Lock Washer
- W13
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material
- Carbon Steel
- Nut Material Finish
- Plain
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
Description
Bearing Lock Nut, Industry Standard Size N13, Bore Thread Size 2.548 In.-18, Nut Outside Diameter 3 3/8 in, Face Diameter 3 1/16 in, Nut Width 9/16 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W13, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 2.548 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.