Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM21
Zoro # G022964257
product price:Â
$
97.99
/ea
Key Features
Standards
ISO
Nut Width
23/32 in
Nut Construction
1-Piece Clamp-On
Face Diameter
4 31/32 in
Nut Outside Diameter
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM21
- Zoro #
- G022964257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 23/32 in
- Face Diameter
- 4 31/32 in
- Nut Outside Diameter
- 5 1/2 in
- Screw Thread Size
- M105x2.00
- Bore Thread Size
- M105x2.00
- Locating Slot Width
- 12 mm
- Bore Diameter
- 105 mm
Details
- Standards
- ISO
- Nut Construction
- 1-Piece Clamp-On
- Nut Material
- Carbon Steel
- Item
- Bearing Lock Nut
- Nut Material Grade
- AISI 1000/1200
- Nut Material Finish
- Plain
- System of Measurement
- Metric
- Compatible Lock Washer
- MB21
- Industry Number
- KM21
- Bearing Face Maximum TIR
- 0.002 in
- Chamfer Angle
- 30 Degrees
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
Description
Bearing Lock Nut, Industry Standard Size KM21, Bore Thread Size M105x2.00, Nut Outside Diameter 5 1/2 in, Face Diameter 4 31/32 in, Nut Width 23/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB21, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.