Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N02
- Zoro # G522963422
product price:Â
$
4.15
/ea
Key Features
Bore Diameter
0.586 in
Face Diameter
13/16 in
Nut Width
5/16 in
Compatible Lock Washer
W02
Screw Thread Size
0.586"-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N02
- Zoro #
- G522963422
- UPC #
- -
- Country of Origin
- China
- Item
- Bearing Lock Nut
- Compatible Lock Washer
- W02
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material
- Carbon Steel
- System of Measurement
- Inch
- Chamfer Angle
- 50 Degrees
- Industry Number
- N02
- Nut Material Grade
- AISI 1000/1200
- Bore Type
- Threaded Bore
- Nut Material Finish
- Plain
- Bearing Face Maximum TIR
- 0.002 in
Description
Bearing Lock Nut, Industry Standard Size N02, Bore Thread Size 0.586 In.-32, Nut Outside Diameter 1 in, Face Diameter 13/16 in, Nut Width 5/16 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W02, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.12 in, Screw Thread Size 0.586 In.-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.