Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N22
Zoro # G622963520
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Nut Material Finish
Plain
Bore Type
Threaded Bore
Nut Outside Diameter
4 11/32 in
Bore Diameter
4.325 in
Compatible Lock Washer
W22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N22
- Zoro #
- G622963520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Outside Diameter
- 4 11/32 in
- Bore Diameter
- 4.325 in
- Screw Thread Size
- 4.325"-11
- Face Diameter
- 5 9/32 in
- Locating Slot Width
- 0.485 in
- Nut Width
- 25/32 in
- Bore Thread Size
- 4.330"-11
Details
- Item
- Bearing Lock Nut
- Nut Material Finish
- Plain
- Bore Type
- Threaded Bore
- Compatible Lock Washer
- W22
- Bearing Face Maximum TIR
- 0.004 in
- System of Measurement
- Inch
- Nut Material
- Carbon Steel
- Industry Number
- N22
Description
Bearing Lock Nut, Industry Standard Size N22, Bore Thread Size 4.330 In.-11, Nut Outside Diameter 4 11/32 in, Face Diameter 5 9/32 in, Nut Width 25/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W22, Locating Slot Width 0.485 in, Screw Thread Size 4.325 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.