Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N44
Zoro # G422962761
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Chamfer Angle
30 Degrees
Screw Thread Size
8.628"-8
Bearing Face Maximum TIR
0.006 in
Nut Material Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N44
- Zoro #
- G422962761
- UPC #
- -
- Country of Origin
- United States
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Chamfer Angle
- 30 Degrees
- Bearing Face Maximum TIR
- 0.006 in
- Nut Material Finish
- Plain
- System of Measurement
- Inch
- Bore Type
- Threaded Bore
- Nut Material Grade
- AISI 1000/1200
- Nut Material
- Carbon Steel
- Industry Number
- N44
- Compatible Lock Washer
- W44
- Item
- Bearing Lock Nut
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
Description
Bearing Lock Nut, Industry Standard Size N44, Bore Thread Size 8.628 In.-8, Nut Outside Diameter 11 in, Face Diameter 9 27/32 in, Nut Width 1 1/4 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 30 Degrees , Compatible Lock Washer W44, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.98 in, Screw Thread Size 8.628 In.-8