Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
- Mfr # N12
- Zoro # G122962559
product price:Â
$
10.95
/ea
Key Features
Nut Width
17/32 in
Face Diameter
2 27/32 in
Screw Thread Size
2.36"-18
Standards
ABEC, ABMA, ANSI Class 3, SAE
Bearing Face Maximum TIR
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N12
- Zoro #
- G122962559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nut Width
- 17/32 in
- Face Diameter
- 2 27/32 in
- Screw Thread Size
- 2.36"-18
- Bore Thread Size
- 2.360"-18
- Locating Slot Width
- 0.24 in
- Bore Diameter
- 2.36 in
- Nut Outside Diameter
- 3 5/32 in
Details
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Bearing Face Maximum TIR
- 0.004 in
- Nut Material Grade
- AISI 1000/1200
- Item
- Bearing Lock Nut
- Bore Type
- Threaded Bore
- Industry Number
- N12
- Nut Material
- Carbon Steel
- Chamfer Angle
- 50 Degrees
- Compatible Lock Washer
- W12
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- System of Measurement
- Inch
- Nut Material Finish
- Plain
Description
Bearing Lock Nut, Industry Standard Size N12, Bore Thread Size 2.360 In.-18, Nut Outside Diameter 3 5/32 in, Face Diameter 2 27/32 in, Nut Width 17/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 50 Degrees , Compatible Lock Washer W12, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.24 in, Screw Thread Size 2.36 In.-18