Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N15
Zoro # G622963940
product price:Â
$
37.35
/ea
Key Features
Bore Thread Size
2.938"-11
Face Diameter
3 9/16 in
Industry Number
N15
Bearing Face Maximum TIR
0.004 in
Bore Type
Threaded Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N15
- Zoro #
- G622963940
- UPC #
- -
- Country of Origin
- United States
- Industry Number
- N15
- Item
- Bearing Lock Nut
- Bearing Face Maximum TIR
- 0.004 in
- Bore Type
- Threaded Bore
- System of Measurement
- Inch
- Nut Material Finish
- Plain
- Nut Material
- Carbon Steel
- Compatible Lock Washer
- W15
Description
Bearing Lock Nut, Industry Standard Size N15, Bore Thread Size 2.938 In.-11, Nut Outside Diameter 2 15/16 in, Face Diameter 3 9/16 in, Nut Width 19/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, System of Measurement Inch, Nut Material Finish Plain, Compatible Lock Washer W15, Locating Slot Width 0.36 in, Screw Thread Size 2.933 In.-11