Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # KM19
Zoro # G722963222
product price:Â
$
80.99
/ea
Key Features
Face Diameter
4 7/16 in
For Use On
Cams, Clutches, Gears, Pulleys, Sprockets
Bore Thread Size
M95x2.00
Nut Material
Carbon Steel
Nut Outside Diameter
4 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM19
- Zoro #
- G722963222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Face Diameter
- 4 7/16 in
- Bore Thread Size
- M95x2.00
- Nut Outside Diameter
- 4 29/32 in
- Locating Slot Width
- 10 mm
- Bore Diameter
- 95 mm
- Nut Width
- 21/32 in
- Screw Thread Size
- M95x2.00
Details
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Nut Material
- Carbon Steel
- Item
- Bearing Lock Nut
- Industry Number
- KM19
- Nut Material Finish
- Plain
- System of Measurement
- Metric
- Chamfer Angle
- 30 Degrees
- Bore Type
- Threaded Bore
- Nut Construction
- 1-Piece Clamp-On
- Nut Material Grade
- AISI 1000/1200
- Standards
- ISO
- Compatible Lock Washer
- MB19
- Bearing Face Maximum TIR
- 0.002 in
Description
Bearing Lock Nut, Industry Standard Size KM19, Bore Thread Size M95x2.00, Nut Outside Diameter 4 29/32 in, Face Diameter 4 7/16 in, Nut Width 21/32 in, Bearing Face Maximum TIR 0.002 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Metric, Nut Material Finish Plain, Nut Construction 1-Piece Clamp-On, Chamfer Angle 30 Degrees , Compatible Lock Washer MB19, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.