Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB13
Zoro # G922962551
product price:Â
$
5.65
/ea
Key Features
Number of Tabs
17
System of Measurement
Metric
Face Diameter
3.11 in
Standards
AISI
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB13
- Zoro #
- G922962551
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Face Diameter
- 3.11 in
- For Nominal Shaft Diameter
- 2 35/64 in
- Outside Diameter
- 3 39/64 in
- Inner Tab Width
- 0.315 in
- Washer Thickness
- 0.059 in
Details
- Number of Tabs
- 17
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Standards
- AISI
- Material
- Steel
- Compatible Lock Nut
- KM
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 3.11 in, For Nominal Shaft Diameter 2 35/64 in, Inner Tab Width 0.315 in, Material Steel, Number of Tabs 17, Outside Diameter 3 39/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.059 in