Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB19
Zoro # G322963523
product price:Â
$
11.29
/ea
Key Features
Washer Thickness
0.071 in
Compatible Lock Nut
KM
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
Material
Steel
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB19
- Zoro #
- G322963523
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Washer Thickness
- 0.071 in
- Outside Diameter
- 5 15/64 in
- Face Diameter
- 4.449 in
- For Nominal Shaft Diameter
- 3 47/64 in
- Inner Tab Width
- 0.394 in
Details
- Compatible Lock Nut
- KM
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Material
- Steel
- Standards
- AISI
- Number of Tabs
- 17
- System of Measurement
- Metric
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 4.449 in, For Nominal Shaft Diameter 3 47/64 in, Inner Tab Width 0.394 in, Material Steel, Number of Tabs 17, Outside Diameter 5 15/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.071 in