Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB28
Zoro # G022964912
product price:Â
$
47.95
/ea
Key Features
Standards
AISI
Inner Tab Width
0.63 in
Washer Thickness
0.079 in
Compatible Lock Nut
KM
For Nominal Shaft Diameter
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB28
- Zoro #
- G022964912
- UPC #
- -
- Country of Origin
- Germany
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- KM
- Number of Tabs
- 17
- Material
- Steel
- System of Measurement
- Metric
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut KM, Face Diameter 6.299 in, For Nominal Shaft Diameter 5 1/2 in, Inner Tab Width 0.63 in, Material Steel, Number of Tabs 17, Outside Diameter 7 35/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.079 in