Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW132
Zoro # G522964443
product price:Â
$
84.99
/ea
Key Features
Inner Tab Width
0.59 in
Washer Thickness
0.193 in
System of Measurement
Inch
Number of Tabs
19
Compatible Bearing Series
Taper Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW132
- Zoro #
- G522964443
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Tabs
- 19
- Compatible Bearing Series
- Taper Roller Bearing
- Item
- Bearing Lock Washer
- Material
- Steel
- Standards
- AISI
- Compatible Lock Nut
- NHE
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 7.438 in, For Nominal Shaft Diameter 6 3/8 in, Inner Tab Width 0.59 in, Material Steel, Number of Tabs 19, Outside Diameter 8 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.193 in