Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB9
Zoro # G522963132
product price:Â
$
5.15
/ea
Key Features
Number of Tabs
13
System of Measurement
Metric
Outside Diameter
2 45/64 in
For Nominal Shaft Diameter
1 49/64 in
Inner Tab Width
0.236 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB9
- Zoro #
- G522963132
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 2 45/64 in
- For Nominal Shaft Diameter
- 1 49/64 in
- Inner Tab Width
- 0.236 in
- Face Diameter
- 2.205 in
- Washer Thickness
- 0.049 in
Details
- Number of Tabs
- 13
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- 1200, 1300, 22200, 22300
- Standards
- AISI
- Compatible Lock Nut
- KM
- Material
- Steel
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, Compatible Lock Nut KM, Face Diameter 2.205 in, For Nominal Shaft Diameter 1 49/64 in, Inner Tab Width 0.236 in, Material Steel, Number of Tabs 13, Outside Diameter 2 45/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.049 in