Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW122
Zoro # G522963330
product price:Â
$
20.99
/ea
Key Features
Inner Tab Width
0.353 in
Number of Tabs
19
Outside Diameter
6 in
System of Measurement
Inch
Washer Thickness
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW122
- Zoro #
- G522963330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Tab Width
- 0.353 in
- Outside Diameter
- 6 in
- Washer Thickness
- 0.13 in
- For Nominal Shaft Diameter
- 4 25/64 in
- Face Diameter
- 5.281 in
Details
- Number of Tabs
- 19
- System of Measurement
- Inch
- Compatible Lock Nut
- NHE
- Material
- Steel
- Compatible Bearing Series
- Taper Roller Bearing
- Standards
- AISI
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 5.281 in, For Nominal Shaft Diameter 4 25/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 6 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.13 in