Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW108
Zoro # G522963026
product price:Â
$
3.39
/ea
Key Features
Compatible Bearing Series
Taper Roller Bearing
Washer Thickness
0.062 in
Material
Steel
System of Measurement
Inch
Face Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW108
- Zoro #
- G522963026
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- Taper Roller Bearing
- Material
- Steel
- System of Measurement
- Inch
- Number of Tabs
- 15
- Standards
- AISI
- Compatible Lock Nut
- NHE
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 2 in, For Nominal Shaft Diameter 1 37/64 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 15, Outside Diameter 2 15/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.062 in