Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW117
Zoro # G622962738
product price:Â
$
10.95
/ea
Key Features
Standards
AISI
For Nominal Shaft Diameter
3 25/64 in
Compatible Bearing Series
Taper Roller Bearing
Number of Tabs
19
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW117
- Zoro #
- G622962738
- UPC #
- -
- Country of Origin
- United States
- Standards
- AISI
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
- Number of Tabs
- 19
- Material
- Steel
- Compatible Lock Nut
- NHE
- System of Measurement
- Inch
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 4.031 in, For Nominal Shaft Diameter 3 25/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 4 5/8 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.085 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.