Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW119
Zoro # G722962751
product price:Â
$
16.35
/ea
Key Features
Inner Tab Width
0.353 in
System of Measurement
Inch
Compatible Lock Nut
NHE
Washer Thickness
0.115 in
Outside Diameter
5 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW119
- Zoro #
- G722962751
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Compatible Lock Nut
- NHE
- Item
- Bearing Lock Washer
- Compatible Bearing Series
- Taper Roller Bearing
- Standards
- AISI
- Material
- Steel
- Number of Tabs
- 19
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 4.563 in, For Nominal Shaft Diameter 3 51/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 5 7/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in