Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W07
Zoro # G122964591
product price:Â
$
1.15
/ea
Key Features
For Nominal Shaft Diameter
1 25/64 in
Compatible Bearing Series
1200, 1300, 22200
Material
Steel
Face Diameter
1.813 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W07
- Zoro #
- G122964591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Shaft Diameter
- 1 25/64 in
- Face Diameter
- 1.813 in
- Outside Diameter
- 2 1/4 in
- Washer Thickness
- 0.04 in
- Inner Tab Width
- 0.176 in
Details
- Compatible Bearing Series
- 1200, 1300, 22200
- Item
- Bearing Lock Washer
- Material
- Steel
- Standards
- AISI
- System of Measurement
- Inch
- Compatible Lock Nut
- AN00, N00
- Number of Tabs
- 15
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, Compatible Lock Nut AN00, N00, Face Diameter 1.813 in, For Nominal Shaft Diameter 1 25/64 in, Inner Tab Width 0.176 in, Material Steel, Number of Tabs 15, Outside Diameter 2 1/4 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.