Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W15
Zoro # G822962958
product price:Â
$
6.45
/ea
Key Features
System of Measurement
Inch
For Nominal Shaft Diameter
2 31/32 in
Compatible Lock Nut
AN00, N00
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
Outside Diameter
4 3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W15
- Zoro #
- G822962958
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Compatible Lock Nut
- AN00, N00
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Item
- Bearing Lock Washer
- Standards
- AISI
- Material
- Steel
- Number of Tabs
- 19
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 3.563 in, For Nominal Shaft Diameter 2 31/32 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 19, Outside Diameter 4 3/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.062 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.