Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W12
Zoro # G422961962
product price:Â
$
3.99
/ea
Key Features
Inner Tab Width
0.29 in
Washer Thickness
0.053 in
Compatible Bearing Series
1200, 1300, 22200, 22300, 23200
For Nominal Shaft Diameter
2 25/64 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W12
- Zoro #
- G422961962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Tab Width
- 0.29 in
- Washer Thickness
- 0.053 in
- For Nominal Shaft Diameter
- 2 25/64 in
- Outside Diameter
- 3 11/32 in
- Face Diameter
- 2.844 in
Details
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
- Standards
- AISI
- Compatible Lock Nut
- AN00, N00
- System of Measurement
- Inch
- Number of Tabs
- 17
- Material
- Steel
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 2.844 in, For Nominal Shaft Diameter 2 25/64 in, Inner Tab Width 0.29 in, Material Steel, Number of Tabs 17, Outside Diameter 3 11/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.053 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.