Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W01
Zoro # G222964262
product price:Â
$
1.29
/ea
Key Features
Standards
AISI
Washer Thickness
0.032 in
System of Measurement
Inch
Outside Diameter
1 1/64 in
Inner Tab Width
0.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W01
- Zoro #
- G222964262
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.032 in
- Outside Diameter
- 1 1/64 in
- Inner Tab Width
- 0.12 in
- For Nominal Shaft Diameter
- 15/32 in
- Face Diameter
- 0.719 in
Details
- Standards
- AISI
- System of Measurement
- Inch
- Compatible Bearing Series
- 1200, 1300
- Number of Tabs
- 39
- Compatible Lock Nut
- AN00, N00
- Material
- Steel
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut AN00, N00, Face Diameter 0.719 in, For Nominal Shaft Diameter 15/32 in, Inner Tab Width 0.12 in, Material Steel, Number of Tabs 39, Outside Diameter 1 1/64 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.032 in