Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W022
Zoro # G022963618
product price:Â
$
23.29
/ea
Key Features
Face Diameter
4.921 in
Washer Thickness
0.115 in
Inner Tab Width
0.35 in
Material
Steel
Compatible Lock Nut
N000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W022
- Zoro #
- G022963618
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Compatible Lock Nut
- N000
- Number of Tabs
- 19
- Standards
- AISI
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
- Compatible Bearing Series
- 23000, 23100
Description
Bearing Lock Washer, Compatible Bearing Series 23000, 23100, Compatible Lock Nut N000, Face Diameter 4.921 in, For Nominal Shaft Diameter 4 25/64 in, Inner Tab Width 0.35 in, Material Steel, Number of Tabs 19, Outside Diameter 5 11/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in