Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # W24
Zoro # G922962780
product price:Â
$
14.49
/ea
Key Features
Washer Thickness
0.115 in
Number of Tabs
19
Inner Tab Width
0.353 in
Outside Diameter
6 15/32 in
Standards
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W24
- Zoro #
- G922962780
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.115 in
- Inner Tab Width
- 0.353 in
- Outside Diameter
- 6 15/32 in
- Face Diameter
- 5.688 in
- For Nominal Shaft Diameter
- 4 51/64 in
Details
- Number of Tabs
- 19
- Standards
- AISI
- Item
- Bearing Lock Washer
- System of Measurement
- Inch
- Material
- Steel
- Compatible Lock Nut
- AN00, N00
- Compatible Bearing Series
- 1200, 1300, 22200, 22300, 23200
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 22200, 22300, 23200, Compatible Lock Nut AN00, N00, Face Diameter 5.688 in, For Nominal Shaft Diameter 4 51/64 in, Inner Tab Width 0.353 in, Material Steel, Number of Tabs 19, Outside Diameter 6 15/32 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.115 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.