Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # TW136
Zoro # G122964850
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Standards
AISI
Material
Steel
Outside Diameter
9 7/16 in
Compatible Lock Nut
NHE
Number of Tabs
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW136
- Zoro #
- G122964850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 9 7/16 in
- Washer Thickness
- 0.193 in
- Inner Tab Width
- 0.715 in
- Face Diameter
- 8.375 in
- For Nominal Shaft Diameter
- 7 5/32 in
Details
- Standards
- AISI
- Material
- Steel
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- NHE
- Number of Tabs
- 19
- System of Measurement
- Inch
- Compatible Bearing Series
- Taper Roller Bearing
Description
Bearing Lock Washer, Compatible Bearing Series Taper Roller Bearing, Compatible Lock Nut NHE, Face Diameter 8.375 in, For Nominal Shaft Diameter 7 5/32 in, Inner Tab Width 0.715 in, Material Steel, Number of Tabs 19, Outside Diameter 9 7/16 in, System of Measurement Inch, Standards AISI, Washer Thickness 0.193 in