Bearing Lock Washers

  • Mfr # AN16

  • Zoro # G122964430


product price:  $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN16
Zoro #
G122964430
UPC #
-
Country of Origin
United States

Description

Bearing Lock Nut, Industry Standard Size AN16, Bore Thread Size 3.137 In.-12, Nut Outside Diameter 4 5/32 in, Face Diameter 3 27/32 in, Nut Width 19/32 in, Bearing Face Maximum TIR 0.004 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Chamfer Angle 50 Degrees , For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.