Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 05X.750
Zoro # G322963905
product price:Â
$
20.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Bearing Series
1305K
Locating Slot Width
0.24 in
Locking Design
Lock Nut and Washer
Material
Steel
Compatible Lock Washer
W05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05X.750
- Zoro #
- G322963905
- UPC #
- -
- Country of Origin
- United States
- Compatible Bearing Series
- 1305K
- Locking Design
- Lock Nut and Washer
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Lock Washer
- W05
- Industry Number
- SNW05
- System of Measurement
- Inch
- Compatible Lock Nut
- N05
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve