Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 09X1.312
Zoro # G222962107
product price:Â
$
30.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Size
1.767"-18
Sleeve Thread Length
0.672 in
Compatible Bearing Series
1309K, 22209K
Compatible Lock Washer
W09
Small Taper Outside Diameter
1.863 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X1.312
- Zoro #
- G222962107
- UPC #
- 073753300826
- Country of Origin
- United States
- Compatible Bearing Series
- 1309K, 22209K
- Compatible Lock Washer
- W09
- Sleeve Taper Ratio
- 1:12
- Compatible Lock Nut
- N09
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW09
- Material
- Steel
Description
Withdrawal Sleeve